Motion
YCJ 70
Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00599532
MFR #YCJ 70
Price$553.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00599532
MFR #YCJ 70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$553.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bolt Circle Diameter  
    8.3080 in
  • Bore Diameter  
    70 mm
  • Length Through Bore
    81.4 mm
  • Overall Length Diameter  
    7.3750 in
  • Weight
    15.18 lbs

Details

  • Bearing Number
    GYE70KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796169982
  • Max Rpm
    2150 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Replacement Bearing
    GYE70KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796169982

Overview

Mfr description
YCJ 70 FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text