Motion
CPB103ZM

MRC (SKF)
CPB103ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00599560
MFR #CPB103ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB103ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00599560
MFR #CPB103ZM

Mfr description
CPB103ZM PIL BLK
  • Prelubricated-for-life with USDA H1-approved grease
  • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries
  • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-37/64 in
  • Bolt Center To Center Length
    4.2500 to 5.0469 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.2344 in
  • Overall Length
    6.2500 in
  • Weight
    1.21 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Prelubricated-for-life with USDA H1-approved grease • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals • Helps keep your facility HACCP compliant • Longer life cuts operating and replacement costs • No relubrication necessary • Corrosion-resistant and contamination-free under virtually all wash down conditions • Drop-in replacement
  • Finish Coating
    ZMaRC
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Series
    Marathon®
  • UPC_NO
    097741062817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)