Motion
CPB108SSG

MRC (SKF)
CPB108SSG

Marathon® Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
Mi Item #00599590
MFR #CPB108SSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB108SSG

Marathon® Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
Mi Item #00599590
MFR #CPB108SSG

Mfr description
CPB108SSG PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1.8906 in
  • Bolt Center To Center Length
    5.0781 to 5.6250 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9063 in
  • Overall Length
    6.8906 in
  • Weight
    1.98 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Series
    Marathon®
  • UPC_NO
    097741062251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)