Motion
EC3/4
MRC® 00599606 EC Hydrodynamic End Cap, Compatible Bore Dia: 20mm, 3/4", Plastic
Mi Item #00599606
MFR #EC3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRC® 00599606 EC Hydrodynamic End Cap, Compatible Bore Dia: 20mm, 3/4", Plastic
Mi Item #00599606
MFR #EC3/4

Mfr description
EC 3/4 PLASTIC END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    20 mm, 0.7500 in
  • Height
    0.866
  • Length
    0.472
  • Weight
    0.04 lbs, 0.013
  • Width
    0.047

Details

  • Material
    Plastic
  • Part Type
    End Cap
  • Product Type
    Hydrodynamic Bearing Housings, Covers & Caps
  • Series
    EC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)