Motion
EC1-3/16

MRC (SKF)
EC1-3/16

MRC® 00599610 EC Hydrodynamic End Cap, Compatible Bore Dia: 1-3/16", Plastic
MI ITEM #00599610
MFR #EC1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
EC1-3/16

MRC® 00599610 EC Hydrodynamic End Cap, Compatible Bore Dia: 1-3/16", Plastic
MI ITEM #00599610
MFR #EC1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC 1+3/16 PLASTIC END CAP

Specifications

  • Part Type
    End Cap
  • Compatible Bore Diameter
    1.1875 in
  • Series
    EC
  • Material
    Plastic
  • Weight
    0.05 lbs
  • Product Type
    Hydrodynamic Bearing Housings, Covers & Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text