Specifications
Dimensions
- Compatible Bore Diameter1.2500 in, 1.3750 in, 1.4375 in, 35 mm
- Weight0.11 lbs
Details
- MaterialPlastic
- Part TypeEnd Cap
- Product TypeHydrodynamic Bearing Housings, Covers & Caps
- SeriesEC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)