Motion
VPS212NK

BROWNING
VPS212NK

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material
MI ITEM #00599625
MFR #VPS212NK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS212NK

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material
MI ITEM #00599625
MFR #VPS212NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPS212NK PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Base To Bore Centerline
    1.3125 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Height
    2.5313 in
  • Bolt Size
    3/8 in
  • Replacement Bearing
    VS-212
  • UPC_NO
    662460353098
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    662460353098
  • Weight
    1.5 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text