Motion
VPS216NK

BROWNING
VPS216NK

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #00599631
MFR #VPS216NK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS216NK

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #00599631
MFR #VPS216NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPS216NK PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.4375 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Height
    2.8125 in
  • Bolt Size
    3/8 in
  • Replacement Bearing
    VS-216
  • UPC_NO
    662460353128
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    662460353128
  • Weight
    1.74 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text