Motion
TCN-00-F
Ruland TCN-00-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.391" - 32 TPI, OD 15/16", W 0.344", 1215 Lead-Free Steel
MI ITEM #00599733
MFR #TCN-00-F
Your Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-00-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.391" - 32 TPI, OD 15/16", W 0.344", 1215 Lead-Free Steel
MI ITEM #00599733
MFR #TCN-00-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.48/each(List $17.80)

Overview

Mfr description
TCN-00-F CLAMP BEARING LOCKNUT

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.3910-32
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.9375 in
  • Width
    0.3440 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text