Motion
TCN-01-F
Ruland TCN-01-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.469" - 32 TPI, OD 1 1/8", W 0.344", 1215 Lead-Free Steel
Mi Item #00599736
MFR #TCN-01-F
Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-01-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.469" - 32 TPI, OD 1 1/8", W 0.344", 1215 Lead-Free Steel
Mi Item #00599736
MFR #TCN-01-F

Mfr description
TCN-01-F CLAMP BEARING LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.95/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Width
    0.3440 in

Details

  • Bore Thread
    0.4690-32
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)