Motion
TCN-02-F
Ruland TCN-02-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.586" - 32 TPI, OD 1 5/16", W 0.375", 1215 Lead-Free Steel
MI ITEM #00599739
MFR #TCN-02-F
Your Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-02-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.586" - 32 TPI, OD 1 5/16", W 0.375", 1215 Lead-Free Steel
MI ITEM #00599739
MFR #TCN-02-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.66/each(List $19.17)

Overview

Mfr description
TCN-02-F CLAMP BEARING LOCKNUT

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.5860-32
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.3125 in
  • Width
    0.3750 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text