Motion
CNB-03
Clampnut - 0664-32 Thread Size, 1.5000 in OD, 0.9300 in Face Dia., 0.5100 in Width, Carbon Steel
MI ITEM #00599743
MFR #CNB-03
List Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 0664-32 Thread Size, 1.5000 in OD, 0.9300 in Face Dia., 0.5100 in Width, Carbon Steel
MI ITEM #00599743
MFR #CNB-03

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.23/each for your price

Overview

Mfr description
CNB-03 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.5100 in
  • Thread Direction
    Right Hand
  • Height
    1.85
  • Weight
    3.845
  • Length
    8.85
  • Series
    CNB
  • Axial Load
    14900 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Width
    6.85
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text