Motion
TCN-04-F
Ruland TCN-04-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.781" - 32 TPI, OD 1 5/8", W 0.438", 1215 Lead-Free Steel
Mi Item #00599745
MFR #TCN-04-F
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-04-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 0.781" - 32 TPI, OD 1 5/8", W 0.438", 1215 Lead-Free Steel
Mi Item #00599745
MFR #TCN-04-F

Mfr description
TCN-04-F CLAMP BEARING LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.69/each

Specifications

Dimensions

  • Outside Diameter
    1.6250 in
  • Width
    0.4375 in

Details

  • Bore Thread
    0.7810-32
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)