Motion
TCN-06-F
Ruland TCN-06-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 1.173" - 18 TPI, OD 2", W 0.500", 1215 Lead-Free Steel
Mi Item #00599751
MFR #TCN-06-F
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-06-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 1.173" - 18 TPI, OD 2", W 0.500", 1215 Lead-Free Steel
Mi Item #00599751
MFR #TCN-06-F

Mfr description
TCN-06-F CLAMP BEARING LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.60/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.1730-18
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)