Motion
TCN-07-F
Ruland TCN-07-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 1.376" - 18 TPI, OD 2 1/4", W 0.500", 1215 Lead-Free Steel
Mi Item #00599754
MFR #TCN-07-F
Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCN-07-F - Shaft Collar, Bearing Locknut, One-Piece, Bore 1.376" - 18 TPI, OD 2 1/4", W 0.500", 1215 Lead-Free Steel
Mi Item #00599754
MFR #TCN-07-F

Mfr description
TCN-07-F CLAMP BEARING LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.74/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.3760-18
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)