Specifications
Dimensions
- Bolt Center To Center Length3.9000 in
- Bolt Hole Spacing3.90 in
- Bolt Size3/8 in
- Bore Diameter1.0000 in
- Bore Length1-11/64 in
- Housing Width7/8 in
- Length Through Bore1-15/32 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.4690 in
- Overall Length5.1300 in
- Overall Width2.8000 in
- Weight0.68 lbs
Details
- Bearing MaterialBlack Oxide
- Bearing NumberSG216ELK8299A
- Bearing TypeBall
- Bore TypeStraight
- ColorWhite
- Country of OriginMexico
- DescriptionLink-Belt KLFXS216 Flange Blocks Ball Bearings - KLFXS216
- Duty TypeIntermediate Duty
- Dynamic Load Capacity3150 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Flange Mounting Type2-Bolt Flange
- Grease TypeMobil FM222 Food Grade H1
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialPolymer
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- LubricantMOBIL FM222 FOOD GRADE H1
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662327957537
- Max Operating Temperature158 °F
- Max Rpm6800 rpm
- Maximum Speed6800 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbs
- Radial Static Load Capacity1760 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- Self AligningYes
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity1760 lbf
- Type Of BearingBall
- UPC_NO662327957537
Overview
Mfr description
KLFXS216 FLANG BLK KLFX-S216
- 1" Mounted Ball Bearing, Intermediate Duty, Polypropylene 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal