Specifications
Dimensions
- Bolt Hole Spacing3.8976 in
- Bolt Size7/16 in;M11
- Bore Diameter25 mm
- Length Through Bore1.1780 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.4690 in
- Overall Length5.1300 in
- Overall Width2.8000 in
- Weight1 lbs
Details
- Bearing NumberSG2M25ELK8299A
- Bearing TypeBall
- Bore TypeStraight
- Cap TypeOpen End Cap
- ColorWhite
- DescriptionLink-Belt KLFXS2M25D Flange Blocks Ball Bearings - KLFXS2M25D
- Duty TypeIntermediate
- Dynamic Load Capacity3150 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Flange Mounting Type2-Bolt Flange
- Grease TypeRP 1/8 PAR
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialThermoplastic
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- LubricantMOBIL FM222 FOOD GRADE H1
- Manufacturer Upc Number662327975753
- Max Operating Temperature158 °F
- Max Rpm6800 rpm
- Maximum Speed6800 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Retainer MaterialNylon
- Retainer TypeBall Riding Retainer
- Seal TypeSingle-Lip Contact
- Self AligningYes
- SeriesKLFXS
- Static Load Capacity1760 lbf