Specifications
Dimensions
- Bolt Center To Center Length3.5400 in
- Bolt Hole Spacing3.54 in
- Bolt Size3/8 in
- Bore Diameter3/4 in
- Bore Length1-1/8 in
- Housing Width51/64 in
- Length Through Bore1.1310 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.3590 in
- Overall Length4.5700 in
- Overall Width2.4400 in
- Weight0.67 lbs
Details
- Bearing MaterialBlack Oxide
- Bearing NumberSG212ELK8299A
- Bearing TypeBall
- Bore TypeStraight
- ColorWhite
- Country of OriginMexico
- DescriptionLink-Belt KLFXS212DC Flange Blocks Ball Bearings - KLFXS212DC
- Duty TypeIntermediate Duty
- Dynamic Load Capacity2870 lbf
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Flange Mounting Type2-Bolt Flange
- Grease TypeMobil FM222 Food Grade H1
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialPolymer
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- LubricantMOBIL FM222 FOOD GRADE H1
- Manufacturer Upc Number662327973476
- Max Operating Temperature158 °F
- Max Rpm7500 rpm
- Maximum Speed7500 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2870 lbs
- Radial Static Load Capacity1480 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- Self AligningYes
- SeriesKLFXS
- Static Load Capacity1480 lbf
- Type Of BearingBall
- UPC_NO662327973476
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)