Motion
KLFXS2M30DC

LINK-BELT
KLFXS2M30DC

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #00599808
MFR #KLFXS2M30DC
Price$1,166.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLFXS2M30DC

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #00599808
MFR #KLFXS2M30DC

Mfr description
KLFXS2M30DC FLANG BLK KLFX-S2M30DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.98/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4.6060 in
  • Bolt Size
    M10
  • Bore Diameter  
    30 mm
  • Length Through Bore
    1.3500 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    44.20 mm
  • Overall Length
    148 mm
  • Overall Width
    3.3400 in
  • Weight
    1 lbs

Details

  • Bearing Number
    SG2M30ELK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    White
  • Description
    Link-Belt KLFXS2M30DC Flange Blocks Ball Bearings - KLFXS2M30DC
  • Duty Type
    Intermediate
  • Dynamic Load Capacity
    4390 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    RP 1/8 PAR
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Manufacturer Upc Number
    662327965471
  • Max Operating Temperature
    158 °F
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    KLFXS
  • Static Load Capacity
    2530 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)