Motion
K2166 CLOSED END CAP

LINK-BELT
K2166 CLOSED END CAP

K2166 Closed Bearing End Cap or Cover - 1 in Compatible Bore
MI ITEM #00599853
MFR #K2166 CLOSED END CAP
Your Price$71.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2166 CLOSED END CAP

K2166 Closed Bearing End Cap or Cover - 1 in Compatible Bore
MI ITEM #00599853
MFR #K2166 CLOSED END CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.06/each(List $99.26)

Overview

Mfr description
K2166 END CAP K216-6
  • Link-Belt K2166 Bearing Parts & Kits Closed End Cap. Contact Rexnord for more details.

Specifications

  • End Cap Type
    Closed End Cap
  • Attachment Type
    Snap-On
  • Series
    Caps
  • Size Code
    216
  • UPC_NO
    662327958282
  • Weight
    0.13 lbs
  • Country of Origin
    Mexico
  • Includes
    O-Ring
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text