Motion
K2E206D

LINK-BELT
K2E206D

K2E206D Open Bearing End Cap or Cover - 1-1/4 in Compatible Bore, Rubber Material
Mi Item #00599857
MFR #K2E206D
Price$123.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2E206D

K2E206D Open Bearing End Cap or Cover - 1-1/4 in Compatible Bore, Rubber Material
Mi Item #00599857
MFR #K2E206D

Mfr description
K2E206D OPEN CAP K2E20-6D
  • Open End Cap for Klean-Gard Ball Bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.24/each

Specifications

Dimensions

  • Size Code
    219
  • Weight
    0.40 lbs

Details

  • Attachment Type
    Snap-On
  • Country of Origin
    Mexico
  • End Cap Type
    Open End Cap
  • Includes
    Seal
  • Material
    Rubber
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    662327958350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)