Motion
CPB35ZM

MRC (SKF)
CPB35ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #00599863
MFR #CPB35ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB35ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #00599863
MFR #CPB35ZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPB35ZM PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    35 mm
  • UPC_NO
    097741062725
  • Weight
    1.63 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text