Motion
C4F35ZM

MRC (SKF)
C4F35ZM

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00599868
MFR #C4F35ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
C4F35ZM

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00599868
MFR #C4F35ZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C4F35ZM FLG
  • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals
  • ZMaRC coated inserts
  • Helps keep your facility HACCP compliant
  • Longer life cuts operating and replacement costs
  • No relubrication necessary
  • Corrosion-resistant and contamination-free under virtually all wash down conditions
  • Drop-in replacement

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Sealed for Life
  • Bore Type
    Straight
  • Bearing Material
    Zinc-Coated
  • Radial Dynamic Load Capacity
    5730 lbf
  • Radial Static Load Capacity
    3440 lbf
  • End Type
    Open
  • Bolt Size
    0.5469 in
  • Series
    C4F
  • Lubricant
    USDA H1 Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741063326
  • UPC_NO
    097741063326
  • Weight
    1.62 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text