Motion
HFC-16 END CAP

SEALMASTER
HFC-16 END CAP

HFC-16 Open Bearing End Cap or Cover - 1 in Compatible Bore, 1-29/32 in OD, 1-23/32 in Width
MI ITEM #00599917
MFR #HFC-16 END CAP
List Price$779.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
HFC-16 END CAP

HFC-16 Open Bearing End Cap or Cover - 1 in Compatible Bore, 1-29/32 in OD, 1-23/32 in Width
MI ITEM #00599917
MFR #HFC-16 END CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.90/each for your price

Overview

Mfr description
HFC-16 END CAP
  • Black oxided carbon steel open end cap for Sealmaster® furnace bearings
  • Supplied with FKM high temperature V-Ring seal to install on shaft outboard of end cap opening

Specifications

  • End Cap Type
    Open
  • Outside Diameter
  • Attachment Type
    Set Screws
  • Material
    304 Stainless Steel
  • Overall Width
    0.7240 in
  • Cap Screw
    1/4-28 UNF X .19
  • Harmonization Code
    8483.90.7000
  • Manufacturer Catalog Number
    HFC-16 END CAP
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461231258
  • Weight
    0.10 lbs
  • Country of Origin
    US
  • Housing Type
    HFC-16 Two Bolt Flange
  • Includes
    (2) Bolt
  • Style
    End Cap Assembly - Bolt On
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text