Motion
HFT-24
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Spring Loaded Buna N Seal
MI ITEM #00599926
MFR #HFT-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Spring Loaded Buna N Seal
MI ITEM #00599926
MFR #HFT-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HFT-24 HI-TEMP 2-BOLT FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Spring Loaded Buna N
  • Overall Length Diameter
  • Housing Width
    1.4688 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    0.5625 in
  • Inner Ring Width
    4.1250 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    4.1250 in
  • Operating Temperature Range
    220 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.5000 in
  • Series
    HFT
  • Replacement Bearing
    HT-24
  • Manufacturer Catalog Number
    701225
  • CAD Drawing
  • UPC_NO
    662461231364
  • Weight
    4.5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text