Motion
HFC-28 END CAP

SEALMASTER
HFC-28 END CAP

HFC-28 Open Bearing End Cap or Cover - 1-3/4 in Compatible Bore, 2-7/8 in OD, 2-3/8 in Width
Mi Item #00599927
MFR #HFC-28 END CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
HFC-28 END CAP

HFC-28 Open Bearing End Cap or Cover - 1-3/4 in Compatible Bore, 2-7/8 in OD, 2-3/8 in Width
Mi Item #00599927
MFR #HFC-28 END CAP

Mfr description
HFC-28 END CAP
  • Black oxided carbon steel open end cap for Sealmaster® furnace bearings
  • Supplied with FKM high temperature V-Ring seal to install on shaft outboard of end cap opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Screw
    5/16-24 UNF X .32
  • Outside Diameter  
    4.3750 in
  • Overall Width
    0.8440 in
  • Weight
    0.28 lbs

Details

  • Attachment Type
    Set Screws
  • CAD Drawing
  • Country of Origin
    US
  • End Cap Type
    Open
  • Harmonization Code
    8483.90.7000
  • Housing Type
    HFC-28 Two Bolt Flange
  • Includes
    (4) Bolt
  • Manufacturer Catalog Number
    HFC-28 END CAP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461231340
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Bolt On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)