Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Hole Spacing3.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-7/16 in
- Housing Width4.6250 in
- Inner Ring Width0.6875 in
- Length Through Bore0.6875 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length4.6250 in
- Overall Length Diameter4.6250 in
- Overall Width4.6250 in
- Weight3.65 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing NumberHT-23
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - HF-23
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex Grease With Synthetic Oil
- Lubrication TypeLithium Complex Grease With Synthetic Oil
- Manufacturer Catalog NumberHF-23
- Manufacturer Product Page
- Manufacturer Upc Number662461231166
- Max Operating Temperature400 °F
- Max Rpm1900 rpm
- Maximum Speed1900 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 400 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- RelubricatableYes
- Replacement BearingHT-23
- Retainer TypeLand Riding Retainer
- Seal TypeSpring Loaded Buna N
- Self AligningYes
- SeriesHF
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461231166
Overview
Mfr description
HF-23 HI-TEMP 4-BOLT FLG
- Powder coated epoxy cast iron housing machined housing for end cap
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- High Temperature seals
- High temperature grease with grease drain/purge port
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® customer lock pin for anti-rotation