Motion
HF-24
Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Spring Loaded Buna N Seal
MI ITEM #00599930
MFR #HF-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Spring Loaded Buna N Seal
MI ITEM #00599930
MFR #HF-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HF-24 HI-TEMP 4-BOLT FLG
  • Powder coated epoxy cast iron housing machined housing for end cap
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • High Temperature seals
  • High temperature grease with grease drain/purge port
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® customer lock pin for anti-rotation

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Spring Loaded Buna N
  • Overall Length Diameter
  • Housing Width
    5.1250 in
  • Lubrication Type
    Lithium Complex Grease With Synthetic Oil
  • Bore Type
    Straight
  • Inner Ring Width
    0.7500 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Length Through Bore
    0.6875 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Max Rpm
    4150 rpm
  • Series
    HF
  • Replacement Bearing
    2-18
  • Color
    Gray
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Manufacturer Catalog Number
    HF-24
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461231173
  • UPC_NO
    662461231173
  • Weight
    5.1 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text