Motion
HEC-19
HEC-19 End Cap - 1-3/16 in Compatible Bore, 1-45/64 in OD, 4-63/6 in Width
MI ITEM #00599931
MFR #HEC-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEC-19 End Cap - 1-3/16 in Compatible Bore, 1-45/64 in OD, 4-63/6 in Width
MI ITEM #00599931
MFR #HEC-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HEC-19 END CAP

Specifications

  • End Cap Type
    Closed End Cap
  • Outside Diameter
  • Attachment Type
    Set Screws
  • Manufacturer Upc Number
    662461231265
  • Weight
    0.08 lbs
  • Includes
    (2) Bolt
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text