Motion
HEC-28 END CAP

SEALMASTER
HEC-28 END CAP

HEC-28 End Cap - 1-3/4 in Compatible Bore, 5-17/32 in Width
Mi Item #00599935
MFR #HEC-28 END CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
HEC-28 END CAP

HEC-28 End Cap - 1-3/4 in Compatible Bore, 5-17/32 in Width
Mi Item #00599935
MFR #HEC-28 END CAP

Mfr description
HEC-28 END CAP
  • Black oxided carbon steel closed end cap for Sealmaster® expansion furnace bearings
  • Supplied with square head setscrew that replaces bearing setscrew that fits into keyway to allow for axially expansion along shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Screw
    5/16-24 UNF X .31
  • Outside Diameter  
    4.3750 in
  • Overall Width
    4.0000 in
  • Weight
    0.28 lbs

Details

  • Attachment Type
    Set Screws
  • CAD Drawing
  • Country of Origin
    US
  • End Cap Type
    Closed
  • Harmonization Code
    8483.90.7000
  • Housing Type
    HEC-28 Two or Four Bolt Flange
  • Includes
    (4) Bolt
  • Manufacturer Catalog Number
    HEC-28 END CAP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461231333
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Bolt On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)