Motion
YAK 3/4 PT SGT

TIMKEN (FAFNIR)
YAK 3/4 PT SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599938
MFR #YAK 3/4 PT SGT
List Price$228.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK 3/4 PT SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599938
MFR #YAK 3/4 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.26/each for your price

Overview

Mfr description
YAK 3/4 PT SGT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    3.7813 in
  • Base To Bore Centerline
    1.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.4688 in
  • Overall Length
    5.0000 in
  • Base Width
    1-1/4 in
  • Overall Width
    1.2188 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Max Rpm
    6270 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    YAK
  • Replacement Bearing
    GY1012KRRB
  • UPC_NO
    087796265240
  • Housing Construction
    Solid
  • Weight
    1.35 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text