Motion
YAK1 1/4 PT SGT

TIMKEN (FAFNIR)
YAK1 1/4 PT SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599942
MFR #YAK1 1/4 PT SGT
Your Price$304.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK1 1/4 PT SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polymer Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599942
MFR #YAK1 1/4 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$304.00/each(List $342.85)

Overview

Mfr description
YAK1 1/4 PT SGT PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    5.1250 in
  • Base To Bore Centerline
    1.8125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6250 in
  • Overall Length
    6.5625 in
  • Base Width
    1-25/32 in
  • Overall Width
    1.6875 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Max Rpm
    3930 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    YAK
  • Replacement Bearing
    GY1104KRRB
  • UPC_NO
    087796265370
  • Weight
    1.72 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought