Motion
YCJ 3/4 PT SGT

TIMKEN (FAFNIR)
YCJ 3/4 PT SGT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599959
MFR #YCJ 3/4 PT SGT
Your Price$206.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 3/4 PT SGT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599959
MFR #YCJ 3/4 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.06/each(List $250.08)

Overview

Mfr description
YCJ 3/4 PT SGT HOUSED UNITS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Length Through Bore
    37.7 mm
  • Finish Coating
    Uncoated
  • Max Rpm
    6270 rpm
  • Series
    YCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    GY1012KRRB
  • Manufacturer Upc Number
    087796265837
  • UPC_NO
    087796265837
  • Weight
    0.69 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text