Motion
YCJ1 3/16 PT SGT

TIMKEN (FAFNIR)
YCJ1 3/16 PT SGT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599963
MFR #YCJ1 3/16 PT SGT
Price$317.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ1 3/16 PT SGT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599963
MFR #YCJ1 3/16 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.55/each

Specifications

Dimensions

  • Base Thickness
    13.50 mm
  • Bolt Center To Center Length  
    3.2500 in
  • Bore Diameter  
    1-3/16 in
  • Flange Outside Diameter
    4.2480 in; 107.90 mm
  • Length Through Bore
    42.4 mm
  • Overall Length Diameter  
    4.2500 in
  • Weight
    1.07 lbs

Details

  • Bearing Number
    GY1103KRRB TDCF SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796266018
  • Max Rpm
    4570 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Replacement Bearing
    GY1103KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJ
  • Standards Met
    USDA Compliant, FDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266018

Overview

Mfr description
YCJ1 3/16 PT SGT HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought