Motion
YCJT1 1/4 PT SGT

TIMKEN (FAFNIR)
YCJT1 1/4 PT SGT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599972
MFR #YCJT1 1/4 PT SGT
Your Price$260.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT1 1/4 PT SGT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #00599972
MFR #YCJT1 1/4 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$260.17/each(List $375.62)

Overview

Mfr description
YCJT1 1/4 PT SGT HOUSED UNITS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Length Through Bore
    1-11/16 in
  • Finish Coating
    Uncoated
  • Max Rpm
    3930 rpm
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    GY1104KRRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266261
  • UPC_NO
    087796266261
  • Weight
    1.6 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text