Motion
GY1107KRRB TDCF SGT

TIMKEN (FAFNIR)
GY1107KRRB TDCF SGT

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #00599980
MFR #GY1107KRRB TDCF SGT
Price$383.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1107KRRB TDCF SGT

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #00599980
MFR #GY1107KRRB TDCF SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$383.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    42.87 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6875 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796265004
  • Max Rpm
    3930 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Series
    GY-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796265004

Overview

Mfr description
GY1107KRRB TDCF SGT WIDE INNER RING BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought