Motion
YCJ 30 PT SGT

TIMKEN (FAFNIR)
YCJ 30 PT SGT

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00600008
MFR #YCJ 30 PT SGT
Price$317.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 30 PT SGT

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00600008
MFR #YCJ 30 PT SGT

Mfr description
YCJ 30 PT SGT HOUSED UNITS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.55/each

Specifications

Dimensions

  • Base Thickness
    13.50 mm
  • Bolt Center To Center Length  
    3.2500 in
  • Bore Diameter  
    30 mm
  • Overall Length Diameter  
    3.0000 in
  • Weight
    1.07 lbs

Details

  • Bearing Number
    GYE30KRRB TDCF SGT
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Polymer
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265851
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Seal Type
    Shroud Seal
  • Series
    YCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)