Motion
YCJ 35 PT SGT

TIMKEN (FAFNIR)
YCJ 35 PT SGT

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00600009
MFR #YCJ 35 PT SGT
List Price$375.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 35 PT SGT

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00600009
MFR #YCJ 35 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.62/each for your price

Overview

Mfr description
YCJ 35 PT SGT HOUSED UNITS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Shroud Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Finish Coating
    Polymer
  • Series
    YCJ
  • Manufacturer Upc Number
    087796265875
  • UPC_NO
    087796265875
  • Weight
    1.68 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text