Motion
RC 3/4
Ball Bearing Cartridge - 3/4 in Bore , 2-15/16 in OD, 1-7/16 in Housing Width, Cast Iron, Eccentric Collar
Mi Item #00600028
MFR #RC 3/4
Price$776.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 3/4 in Bore , 2-15/16 in OD, 1-7/16 in Housing Width, Cast Iron, Eccentric Collar
Mi Item #00600028
MFR #RC 3/4

Mfr description
RC 3/4 CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Housing Width  
    1-7/16 in
  • Outside Diameter  
    2.9375 in
  • Overall Height
    1.4380 in
  • Shaft Diameter
    3/4 in
  • Weight
    1.77 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    G1012KRRB
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    87796056725
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Seal Type
    Sealed Insert Bearing
  • Series
    RC
  • UPC_NO
    087796056725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)