Motion
RC1 1/4
Ball Bearing Cartridge - 1-1/4 in Bore , 3-7/8 in OD, 1-9/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600036
MFR #RC1 1/4
List Price$614.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-1/4 in Bore , 3-7/8 in OD, 1-9/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600036
MFR #RC1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.26/each for your price

Overview

Mfr description
RC 1-1/4 CYL CARTRIDGE BRG

Specifications

  • Bearing Number
    G1104KRRB
  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Seal Type
    Sealed Insert Bearing
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • Series
    RC
  • Manufacturer Upc Number
    87796058507
  • UPC_NO
    087796058507
  • Weight
    3.19 lbs
  • Overall Height
    1.5630 in
  • Shaft Diameter
    1-1/4 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text