Motion
RC1 7/16
Ball Bearing Cartridge - 1-7/16 in Bore , 3-7/8 in OD, 1-9/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600039
MFR #RC1 7/16
Price$536.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-7/16 in Bore , 3-7/8 in OD, 1-9/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600039
MFR #RC1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$536.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width  
    1-9/16 in
  • Outside Diameter  
    3.8750 in
  • Overall Height
    1.5630 in
  • Shaft Diameter
    1-7/16 in
  • Weight
    3.19 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    G1107KRRB
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    87796059214
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Seal Type
    Sealed Insert Bearing
  • Series
    RC
  • UPC_NO
    087796059214

Overview

Mfr description
RC 1-7/16 CYL CARTRIDGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought