Motion
RC1 11/16
Ball Bearing Cartridge - 1-11/16 in Bore , 4-3/8 in OD, 1-3/4 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600043
MFR #RC1 11/16
Price$736.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-11/16 in Bore , 4-3/8 in OD, 1-3/4 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600043
MFR #RC1 11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$736.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Housing Width  
    1-3/4 in
  • Outside Diameter  
    4.3750 in
  • Overall Height
    1.7500 in
  • Shaft Diameter
    1-11/16 in
  • Weight
    4.34 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    G1111KRRB
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    87796059986
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Seal Type
    Sealed Insert Bearing
  • Series
    RC
  • UPC_NO
    087796059986

Overview

Mfr description
RC 1-11/16 CYL CARTRIDGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought