Motion
RC1 3/4
Ball Bearing Cartridge - 1-3/4 in Bore , 4-3/8 in OD, 1-3/4 in Housing Width, Cast Iron, Eccentric Collar
Mi Item #00600044
MFR #RC1 3/4
Price$591.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-3/4 in Bore , 4-3/8 in OD, 1-3/4 in Housing Width, Cast Iron, Eccentric Collar
Mi Item #00600044
MFR #RC1 3/4

Mfr description
RC 1-3/4 CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Housing Width  
    1-3/4 in
  • Outside Diameter  
    4.3750 in
  • Overall Height
    1.7500 in
  • Shaft Diameter
    1-3/4 in
  • Weight
    4.34 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    G1112KRRB
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    87796060241
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Seal Type
    Sealed Insert Bearing
  • Series
    RC
  • UPC_NO
    087796060241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)