Motion
RC2
Ball Bearing Cartridge - 2 in Bore , 4-15/16 in OD, 2-5/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600048
MFR #RC2
Price$698.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 2 in Bore , 4-15/16 in OD, 2-5/16 in Housing Width, Cast Iron, Eccentric Collar
MI ITEM #00600048
MFR #RC2

Mfr description
RC 2 CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.33/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width  
    2-5/16 in
  • Outside Diameter  
    4.9375 in
  • Overall Height
    2.3130 in
  • Shaft Diameter
    2.0000 in
  • Weight
    6.97 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    G1200KRRB
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    87796060951
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Seal Type
    Sealed Insert Bearing
  • Series
    RC
  • UPC_NO
    087796060951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)