Motion
LTU1
Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
Mi Item #00600058
MFR #LTU1
Price$441.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
Mi Item #00600058
MFR #LTU1

Mfr description
LTU 1 TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Housing Width
    1.7480 in
  • Insert Outer Diameter
    1.6890 in
  • Overall Width
    3.6250 in
  • Slot Spacing  
    3.0000 in
  • Weight
    3.3 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LTU1
  • Manufacturer Upc Number
    087796057289
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796057289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)