Motion
LTU1 7/16
Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
Mi Item #00600068
MFR #LTU1 7/16
Price$689.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
Mi Item #00600068
MFR #LTU1 7/16

Mfr description
LTU 1-7/16 TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.7520 in
  • Insert Outer Diameter
    2.1570 in
  • Overall Width
    4.1250 in
  • Slot Spacing  
    3.5000 in
  • Weight
    4.46 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LTU1 7/16
  • Manufacturer Upc Number
    087796059146
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796059146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)