Motion
LTU2 3/16
Take-Up Ball Bearing - Side Mount, 2.18 in Bore, Eccentric Collar Collar, 1.063 in Slot
Mi Item #00600085
MFR #LTU2 3/16
Price$1,286.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing - Side Mount, 2.18 in Bore, Eccentric Collar Collar, 1.063 in Slot
Mi Item #00600085
MFR #LTU2 3/16

Mfr description
LTU 2-3/16 TAKE-UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,286.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Housing Width
    2.7480 in
  • Insert Outer Diameter
    3.0310 in
  • Outside Diameter
    5.8750 in
  • Overall Width
    2.8100 in
  • Slot Spacing  
    5.8740 in
  • Weight
    13.95 lbs

Details

  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LTU2 3/16
  • Manufacturer Upc Number
    087796061194
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796061194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)