Motion
ERPBXT 300-4

SEALMASTER
ERPBXT 300-4

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00600098
MFR #ERPBXT 300-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPBXT 300-4

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00600098
MFR #ERPBXT 300-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERPBXT 300-4 PIL BLK
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 to 11.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Base Width
    3.5000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    4.5000 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    .6250 in
  • Series
    ERPBXT
  • Weight
    36 lbs
  • Manufacturer Catalog Number
    554443
  • UPC_NO
    662288744603
  • CAD Drawing
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text