Motion
ERPBXT 307-4

SEALMASTER
ERPBXT 307-4

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00600101
MFR #ERPBXT 307-4
Price$14,063.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPBXT 307-4

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00600101
MFR #ERPBXT 307-4

Mfr description
ERPBXT 307-4 PIL BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,063.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    11.7500 to 12.7500 in
  • Bolt Size
    .7500 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    8.6875 in
  • Overall Length  
    15.2500 in
  • Overall Width
    5.0000 in
  • Weight
    73 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    554446
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    ERPBXT
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288744634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)