Overview
Mfr description
ERPBXT 408-C4 PILLOW BLOCK
- Without Seal Flinger
Specifications
- Bore Diameter
- Bolt Center To Center Length14.5000 to 16.0000 in
- Bore TypeStraight
- Base To Bore Centerline6.0000 in
- Overall Length
- Locking DeviceSet Screw
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingTapered Roller
- Overall Height
- Base Width5.4063 in
- Expansion TypeExpansion Bearing (Floating)
- Overall Width6.7500 in
- Seal TypeContact Seal
- Lubrication TypeLubrication Fitting
- Bolt Size.8750 in
- SeriesERPBXT
- Weight160 lbs
- Manufacturer Catalog Number554742
- UPC_NO662288746850
- CAD Drawing
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data